Beli pump vacuum chemical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  2. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  3. NITTO KOHKI Vacuum Pump
    Mulai

    Rp729.900

    NITTO KOHKI Vacuum Pump
    Deskripsi:
    UseableSolder suction, screw, screw suction
  4. KRISBOW Pompa Vakum
    Mulai

    Rp3.099.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  5. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  6. PISCO Rotary Vacuum Pump
    Mulai

    Rp58.999.900

    PISCO Rotary Vacuum Pump
    Deskripsi:
    High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)
    atribut:
    • Operating Temperature Range: (Indoor) 5 to 40°C
    • Cycle: 50/60Hz
  7. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  8. Value Vacuum Pump
    Mulai

    Rp1.499.900

  9. Tasco Charging Valve (Katup Pengisian AC)
    Mulai

    Rp939.900

    Tasco Charging Valve (Katup Pengisian AC)
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. _x000D_Enables you to open/close the valve at the hose edge._x000D_Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  10. Tasco Spring Bender for Coated Copper Tube (Kawat Pembersih Pipa)
    Mulai

    Rp379.900

    Tasco Spring Bender for Coated Copper Tube (Kawat Pembersih Pipa)
    Deskripsi:
    For coated copper tubes Can bend coated copper pipes without stripping them of the insulator.Remove pipes by turning them clockwise.Since it can be bent while inserted into copper pipes, the bender can bend pipes with a small radius without causing pipe damage.
    atribut:
    • Length (mm): 2600
Daftar Harga pump vacuum chemical Terbaru November 2026
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
JTC Vacuum Pump (Pompa Vakum)Rp9.299.900
NITTO KOHKI Vacuum PumpRp729.900
KRISBOW Pompa VakumRp3.099.900
Sato VAC Option for Direct Connection Oil Rotary Vacuum Pump (Lambda) (Pompa Vakum)Rp3.099.900
ASADA Vacuum PumpRp6.599.900
Tasco General High Precision Torque Wrench (Kunci Torsi)Rp1.199.900
PISCO Rotary Vacuum PumpRp58.999.900
Tasco Brush Cutter (Mesin Potong Rumput)Rp2.399.900
AS ONE Vacuum Pump Oil-Free (Also Used As Compressor) (Pompa Vakum)Rp18.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)